Zoro Homepage
This item is Discontinued.
Te Connectivity RJ11 6P6C SINGLE DIP  15u  Au  Reel 1734723-6

RJ11 6P6C SINGLE DIP 15u Au Reel (Discontinued)

  • Mfr # 1734723-6
  • Zoro # G301025556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734723-6
Zoro #
G301025556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Connector Height
.435 in
PCB Tail Length
.094 in
Contact Mating Area Plating Material Thickness
15µin
PCB Thickness (Recommended)
.063 in

Details

Number of Positions
6
Housing Material
PA 46
Shielded
Yes
Connector Style
Jack
Connector Product Type
Connector Assembly
Grounding Options
PCB Ground
Status Indicator
None
Number of PCB Ground Tabs
2
PCB Contact Termination Area Plating Material
Gold
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Color
Black
Shield Plating Material
Nickel
Operating Temperature Range
-40 to 185°F
Performance Category
Cat 3
Contact Base Material
Phosphor Bronze
Profile
Standard
Keyed
No
Connector & Contact Terminates To
Printed Circuit Board
PCB Ground Tab Location
.268 in, 6.8 mm
Port Configuration
Single Port
Connector System
Cable-to-Board
Connectors & Connector Components Type
Connector
Entry Location
Side
Latch Orientation
Standard - Latch Down
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
1A
PCB Mount Orientation
Right Angle
Connector Contact Density
Standard
Circuit Application
Signal
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-0
Contact Underplating Material
Nickel
Termination Method to Printed Circuit Board
Through Hole - Solder
Panel Mount Feature
Without
Port Matrix Configuration
1 x 1
Shield Material
Brass
Centerline (Pitch)
.04 in
Modular Jack & Plug Interface Type
RJ25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.