Zoro Homepage

RJ45 8P8C w/ Y G LED W/ panel dip 30u

  • Mfr # 5-1734324-9

  • Zoro # G701026405


product price: $3.15
/ea
Sold in multiples of 55 for $173.25

Key Features

Number of Positions
8
Shielded
Yes
Port Matrix Configuration
1 x 1
Number of PCB Ground Tabs
6
Centerline (Pitch)
.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1734324-9
Zoro #
G701026405
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Connector Height
.445 in
PCB Tail Length
.138 in
Contact Mating Area Plating Material Thickness
30µin
PCB Thickness (Recommended)
.063 in

Details

Number of Positions
8
Shielded
Yes
Port Matrix Configuration
1 x 1
Number of PCB Ground Tabs
6
Centerline (Pitch)
.04 in
Entry Location
Side
Operating Temperature Range
-40 to 185°F
Keyed
No
Connector Product Type
Connector Assembly
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Grounding Options
PCB and Panel Ground
Contact Base Material
Phosphor Bronze
Latch Orientation
Standard - Latch Down
Connector Contact Density
Standard
Port Configuration
Single Port
Modular Jack & Plug Interface Type
RJ45
Status Indicator
LED
Panel Mount Feature
With
Housing Color
Black
Connector Mounting Type
Panel
Number of Contacts Loaded
8
PCB Contact Termination Area Plating Material
Gold Flash
Connector Style
Jack
Shield Plating Material
Nickel
Termination Method to Printed Circuit Board
Through Hole - Solder
LED Color (Bottom Left)
Green
Connector & Contact Terminates To
Printed Circuit Board
Performance Category
Cat 3
Contact Mating Area Plating Material
Gold
Profile
Standard
LED Color (Bottom Right)
Yellow
PCB Mount Orientation
Right Angle
Connectors & Connector Components Type
Connector
Shield Material
Brass
Panel Mount Feature Type
Panel Stops
Housing Material
PA 46 GF30
Contact Current Rating (Max)
1A
Contact Underplating Material
Nickel
UL Flammability Rating
UL 94V-0
Circuit Application
Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.