Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 CONNECTOR IP20 45 DEG. INDUSTRIAL

  • Mfr # 1987236-1

  • Zoro # G601026246


product price: $49.95
/ea
Sold in multiples of 2 for $99.90

Key Features

Shielded
No, Yes
Wire Type
Solid, Stranded
Operating Temperature Range
-40 to 158°F
IP Rating
IP20
Wire Size
22 to 22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1987236-1
Zoro #
G601026246
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
22 to 22 AWG

Details

Shielded
No, Yes
Wire Type
Solid, Stranded
Operating Temperature Range
-40 to 158°F
IP Rating
IP20
Connector Contact Density
Standard
Connectors & Connector Components Type
Connector
Connector & Contact Terminates To
Wire & Cable
Cable Entry
45°
Shield Plating Material
Nickel
Wiring Pattern
RJ45
Contact Base Material
Copper Alloy
Housing Material
Polycarbonate GF
Performance Category
Cat 5e
Connector Style
Plug
Shield Material
Copper Alloy
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Mating Area Plating Material
Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.