Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 JACK INT.MAG. 10/100 1X1

  • Mfr # 2301994-4

  • Zoro # G201025465


product price: $6.29
/ea
Sold in multiples of 80 for $503.20

Key Features

Number of Positions
8
Shielded
Yes
Connector Style
Jack
Operating Temperature Range
-40 to 185°F
Shield Plating Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301994-4
Zoro #
G201025465
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.531 in
Contact Mating Area Plating Material Thickness
30µin

Details

Number of Positions
8
Shielded
Yes
Connector Style
Jack
Operating Temperature Range
-40 to 185°F
Shield Plating Finish
Matte
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Underplating Material
Nickel
Data Rate
100 Mb/s, 10 Mb/s
PCB Ground Tab Location
3.05 mm, .12 in
Profile
Standard
Shield Plating Material
Nickel
Boardlock Material
LCP
PCB Contact Termination Area Plating Material
Tin
Panel Ground Location
Top and Side
Connector & Contact Terminates To
Printed Circuit Board
Connector Contact Density
Standard
Housing Material Temperature
260
Shield Panel Ground Type
Shield has bottom panel grounds.
LED Color (Bottom Right)
None
Keyed
No
Number of Contacts Loaded
8
LED Color (Top Right)
None
Port Configuration
Single Port
Sealable
No
LED Color (Bottom Left)
None
Contact Mating Area Plating Material
Gold over Nickel
Port Matrix Configuration
1 x 1
UL Flammability Rating
UL 94V-0
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Shield Material
Brass
Contact Base Material
Copper Alloy
Latch Orientation
Standard - Latch Down
Grounding Options
PCB and Panel Ground
Housing Material
LCP (Liquid Crystal Polymer)
PCB Mount Retention Type
Boardlock
Number of PCB Ground Tabs
2
Entry Location
Side
Status Indicator
None
Termination Method to Printed Circuit Board
Through Hole - Solder
Number of Panel Ground Tabs
6
Connectors & Connector Components Type
Connector
Performance Category
Cat 5
LED Color (Top Left)
None
PCB Termination Area Plating Finish
Matte
Housing Color
Black
Insulator Material
LCP
PCB Mount Orientation
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.