Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 JACK INT.MAG. 10/100 1X1

  • Mfr # 5-2301994-4

  • Zoro # G201026783


product price: $5.89
/ea
Sold in multiples of 14 for $82.46

Key Features

Number of Positions
8
Shielded
Yes
Shield Plating Finish
Matte
Number of PCB Ground Tabs
2
Shield Panel Ground Type
Shield has bottom panel grounds.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2301994-4
Zoro #
G201026783
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.531 in
Contact Mating Area Plating Material Thickness
30µin

Details

Number of Positions
8
Shielded
Yes
Shield Plating Finish
Matte
Number of PCB Ground Tabs
2
Shield Panel Ground Type
Shield has bottom panel grounds.
Connector Contact Density
Standard
Data Rate
100 Mb/s, 10 Mb/s
PCB Termination Area Plating Finish
Matte
Connector & Contact Terminates To
Printed Circuit Board
PCB Ground Tab Location
.12 in, 3.05 mm
UL Flammability Rating
UL 94V-0
Entry Location
Side
Status Indicator
None
Operating Temperature Range
-40 to 185°F
Termination Method to Printed Circuit Board
Through Hole - Solder
Housing Material Temperature
260
Boardlock Material
LCP
Shield Material
Brass
LED Color (Top Left)
None
Number of Contacts Loaded
8
Insulator Material
LCP
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Gold over Nickel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
PCB Mount Orientation
Right Angle
Panel Ground Location
Top and Side
Port Configuration
Single Port
PCB Contact Termination Area Plating Material
Tin
Shield Plating Material
Nickel
Keyed
No
LED Color (Top Right)
None
Housing Material
LCP (Liquid Crystal Polymer)
Grounding Options
PCB and Panel Ground
Latch Orientation
Standard - Latch Down
Profile
Standard
Housing Color
Black
Number of Panel Ground Tabs
6
LED Color (Bottom Right)
None
Port Matrix Configuration
1 x 1
Sealable
No
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Contact Underplating Material
Nickel
LED Color (Bottom Left)
None
Performance Category
Cat 5
Connector Style
Jack
PCB Mount Retention Type
Boardlock
Connectors & Connector Components Type
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.