Zoro Homepage

RJ45 JACK INT.MAG. 10/100 1X1 INV.

  • Mfr # 2301994-1

  • Zoro # G601025331


product price: $6.39
/ea
Sold in multiples of 80 for $511.20

Key Features

Number of Positions
8
Shielded
Yes
Connector Contact Density
Standard
Housing Material
LCP (Liquid Crystal Polymer)
Connector Height
.543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301994-1
Zoro #
G601025331
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.543 in
Contact Mating Area Plating Material Thickness
30µin

Details

Number of Positions
8
Shielded
Yes
Connector Contact Density
Standard
Housing Material
LCP (Liquid Crystal Polymer)
LED Color (Bottom Right)
None
Contact Underplating Material
Nickel
Entry Location
Side
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Number of Panel Ground Tabs
6
Connector Style
Jack
LED Color (Top Right)
None
PCB Termination Area Plating Finish
Matte
Shield Plating Material
Nickel
PCB Contact Termination Area Plating Material
Tin
Shield Panel Ground Type
Shield has bottom panel grounds.
Connectors & Connector Components Type
Connector
Contact Mating Area Plating Material
Gold over Nickel
PCB Mount Retention Type
Boardlock
Shield Plating Finish
Matte
Port Matrix Configuration
1 x 1
Panel Ground Location
Top and Side
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Latch Orientation
Inverted - Latch Up
Data Rate
10 Mb/s, 100 Mb/s
Number of PCB Ground Tabs
2
Shield Material
Brass
PCB Ground Tab Location
3.05 mm, .12 in
Housing Material Temperature
260
Sealable
No
LED Color (Top Left)
None
UL Flammability Rating
UL 94V-0
Number of Contacts Loaded
8
Insulator Material
LCP
Boardlock Material
LCP
Grounding Options
PCB and Panel Ground
Operating Temperature Range
-40 to 185°F
LED Color (Bottom Left)
None
Housing Color
Black
Performance Category
Cat 5
Keyed
No
Connector & Contact Terminates To
Printed Circuit Board
Status Indicator
None
Profile
Standard
PCB Mount Orientation
Right Angle
Contact Base Material
Copper Alloy
Port Configuration
Single Port
Termination Method to Printed Circuit Board
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.