Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RJ45 JACK INT.MAG. 10/100 1X1 INV. 2301994-3

RJ45 JACK INT.MAG. 10/100 1X1 INV. (Discontinued)

  • Mfr # 2301994-3
  • Zoro # G401025425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301994-3
Zoro #
G401025425
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
30µin
Connector Height
.543 in

Details

Number of Positions
8
Shielded
Yes
Shield Plating Material
Nickel
LED Color (Bottom Left)
None
Performance Category
Cat 5
Sealable
No
Connector & Contact Terminates To
Printed Circuit Board
Panel Ground Location
Top and Side
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Housing Color
Black
LED Color (Bottom Right)
None
Connector Style
Jack
Port Matrix Configuration
1 x 1
Connector Contact Density
Standard
Number of Panel Ground Tabs
6
Grounding Options
PCB and Panel Ground
Port Configuration
Single Port
Shield Plating Finish
Matte
Keyed
No
Latch Orientation
Inverted - Latch Up
PCB Mount Retention Type
Boardlock
LED Color (Top Right)
None
PCB Ground Tab Location
.12 in, 3.05 mm
PCB Contact Termination Area Plating Material
Tin
Shield Panel Ground Type
Shield has bottom panel grounds.
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connectors & Connector Components Type
Connector
Housing Material
LCP (Liquid Crystal Polymer)
Contact Underplating Material
Nickel
PCB Termination Area Plating Finish
Matte
Status Indicator
None
Boardlock Material
LCP
Housing Material Temperature
260
Termination Method to Printed Circuit Board
Through Hole - Solder
Entry Location
Side
PCB Mount Orientation
Right Angle
Data Rate
10 Mb/s, 100 Mb/s
Shield Material
Brass
Profile
Standard
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 185°F
Contact Mating Area Plating Material
Gold over Nickel
Number of PCB Ground Tabs
2
Contact Base Material
Copper Alloy
Insulator Material
LCP
Number of Contacts Loaded
8
LED Color (Top Left)
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.