Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RJ45 JACK INT.MAG. 10/100 1X1 INV. 5-2301994-3

RJ45 JACK INT.MAG. 10/100 1X1 INV. (Discontinued)

  • Mfr # 5-2301994-3
  • Zoro # G901026755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2301994-3
Zoro #
G901026755
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
30µin
Connector Height
.543 in

Details

Number of Positions
8
Shielded
Yes
PCB Mount Retention Type
Boardlock
Connector Contact Density
Standard
Shield Material
Brass
Housing Color
Black
Termination Method to Printed Circuit Board
Through Hole - Solder
PCB Termination Area Plating Finish
Matte
Insulator Material
LCP
Number of PCB Ground Tabs
2
Profile
Standard
PCB Mount Orientation
Right Angle
Data Rate
100 Mb/s, 10 Mb/s
Status Indicator
None
Contact Mating Area Plating Material
Gold over Nickel
Connectors & Connector Components Type
Connector
Number of Panel Ground Tabs
6
Shield Plating Finish
Matte
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
PCB Ground Tab Location
3.05 mm, .12 in
PCB Contact Termination Area Plating Material
Tin
Housing Material
LCP (Liquid Crystal Polymer)
Keyed
No
Housing Material Temperature
260
Performance Category
Cat 5
Latch Orientation
Inverted - Latch Up
Contact Underplating Material
Nickel
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Grounding Options
PCB and Panel Ground
Boardlock Material
LCP
Number of Contacts Loaded
8
Operating Temperature Range
-40 to 185°F
UL Flammability Rating
UL 94V-0
Sealable
No
Port Matrix Configuration
1 x 1
LED Color (Bottom Right)
None
LED Color (Top Right)
None
Shield Panel Ground Type
Shield has bottom panel grounds.
LED Color (Top Left)
None
Shield Plating Material
Nickel
Entry Location
Side
Panel Ground Location
Top and Side
Contact Base Material
Copper Alloy
Connector & Contact Terminates To
Printed Circuit Board
LED Color (Bottom Left)
None
Port Configuration
Single Port
Connector Style
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.