Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RJ45 JACK INT.MAG. 1GB 1X1 2301994-6

RJ45 JACK INT.MAG. 1GB 1X1 (Discontinued)

  • Mfr # 2301994-6
  • Zoro # G901025499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301994-6
Zoro #
G901025499
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
30µin
Connector Height
.537 in

Details

Number of Positions
8
Shielded
Yes
Connector Contact Density
Standard
PCB Mount Orientation
Right Angle
Number of Panel Ground Tabs
6
Operating Temperature Range
-40 to 185°F
Connector Style
Jack
Housing Color
Black
Termination Method to Printed Circuit Board
Through Hole - Solder
PCB Mount Retention Type
Boardlock
Panel Ground Location
Top and Side
Number of Contacts Loaded
8
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Shield Plating Finish
Matte
Sealable
No
Keyed
No
UL Flammability Rating
UL 94V-0
Latch Orientation
Standard - Latch Down
Insulator Material
LCP
PCB Ground Tab Location
.12 in, 3.05 mm
Contact Underplating Material
Nickel
Profile
Standard
Grounding Options
PCB and Panel Ground
LED Color (Top Right)
None
Entry Location
Side
Status Indicator
None
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
PCB Contact Termination Area Plating Material
Tin
LED Color (Bottom Right)
None
Port Configuration
Single Port
Performance Category
Cat 6
LED Color (Bottom Left)
None
Shield Material
Brass
Contact Mating Area Plating Material
Gold over Nickel
Contact Base Material
Copper Alloy
Number of PCB Ground Tabs
2
Housing Material
LCP (Liquid Crystal Polymer)
Shield Plating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
Boardlock Material
LCP
Connectors & Connector Components Type
Connector
PCB Termination Area Plating Finish
Matte
LED Color (Top Left)
None
Port Matrix Configuration
1 x 1
Data Rate
1000 Mb/s
Shield Panel Ground Type
Shield has bottom panel grounds.
Housing Material Temperature
260

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.