Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 JACK INT.MAG. 1GB 1X1

  • Mfr # 2301994-7

  • Zoro # G901025512


product price: $10.25
/ea
Sold in multiples of 80 for $820.00

Key Features

Number of Positions
8
Shielded
Yes
LED Color (Top Left)
None
LED Color (Top Right)
None
Boardlock Material
LCP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301994-7
Zoro #
G901025512
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
30µin
Connector Height
.537 in

Details

Number of Positions
8
Shielded
Yes
LED Color (Top Left)
None
LED Color (Top Right)
None
Boardlock Material
LCP
Shield Material
Brass
Shield Panel Ground Type
Shield has bottom panel grounds.
Panel Ground Location
Top and Side
Grounding Options
PCB and Panel Ground
Profile
Standard
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Port Matrix Configuration
1 x 1
PCB Termination Area Plating Finish
Matte
Keyed
No
Sealable
No
Performance Category
Cat 6
PCB Mount Retention Type
Boardlock
Number of Contacts Loaded
8
Shield Plating Material
Nickel
Latch Orientation
Standard - Latch Down
UL Flammability Rating
UL 94V-0
Number of Panel Ground Tabs
6
Connector Contact Density
Standard
Housing Material Temperature
260
Number of PCB Ground Tabs
2
LED Color (Bottom Right)
None
PCB Ground Tab Location
3.05 mm, .12 in
Shield Plating Finish
Matte
Contact Mating Area Plating Material
Gold over Nickel
LED Color (Bottom Left)
None
PCB Contact Termination Area Plating Material
Tin
Entry Location
Side
Operating Temperature Range
-40 to 185°F
Termination Method to Printed Circuit Board
Through Hole - Solder
Status Indicator
None
PCB Mount Orientation
Right Angle
Contact Base Material
Copper Alloy
Connector Style
Jack
Contact Underplating Material
Nickel
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Port Configuration
Single Port
Data Rate
1000 Mb/s
Housing Material
LCP (Liquid Crystal Polymer)
Insulator Material
LCP
Housing Color
Black
Connectors & Connector Components Type
Connector
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.