Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RJ45 JACK INT.MAG. 1GB 1X1 5-2301994-7

RJ45 JACK INT.MAG. 1GB 1X1 (Discontinued)

  • Mfr # 5-2301994-7
  • Zoro # G901026670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2301994-7
Zoro #
G901026670
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
30µin
Connector Height
.537 in

Details

Number of Positions
8
Shielded
Yes
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Latch Orientation
Standard - Latch Down
LED Color (Bottom Right)
None
Housing Color
Black
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Boardlock Material
LCP
LED Color (Bottom Left)
None
Grounding Options
PCB and Panel Ground
Sealable
No
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Contact Density
Standard
Port Matrix Configuration
1 x 1
LED Color (Top Right)
None
PCB Contact Termination Area Plating Material
Tin
Number of PCB Ground Tabs
2
Housing Material
LCP (Liquid Crystal Polymer)
PCB Mount Retention Type
Boardlock
Port Configuration
Single Port
Status Indicator
None
LED Color (Top Left)
None
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Contact Mating Area Plating Material
Gold over Nickel
Operating Temperature Range
-40 to 185°F
Data Rate
1000 Mb/s
Contact Base Material
Copper Alloy
Insulator Material
LCP
Shield Panel Ground Type
Shield has bottom panel grounds.
Shield Plating Finish
Matte
Housing Material Temperature
260
Connectors & Connector Components Type
Connector
PCB Mount Orientation
Right Angle
Connector Style
Jack
Shield Plating Material
Nickel
PCB Ground Tab Location
.12 in, 3.05 mm
Entry Location
Side
Shield Material
Brass
PCB Termination Area Plating Finish
Matte
Keyed
No
Number of Contacts Loaded
8
Contact Underplating Material
Nickel
Panel Ground Location
Top and Side
Profile
Standard
Performance Category
Cat 6
Number of Panel Ground Tabs
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.