FREE Shipping on orders over $50 after you
.
This item is Discontinued.
RJ45 JACK INT.MAG. 1GB 1X1 INV. (Discontinued)
-
Mfr #
2301994-5
-
Zoro #
G601025515
Shop for similar items
Specifications
Contact Mating Area Plating Material Thickness
30µin
Latch Orientation
Inverted - Latch Up
Number of Contacts Loaded
8
Number of Panel Ground Tabs
6
Shield Plating Finish
Matte
PCB Contact Termination Area Plating Material
Tin
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Panel Ground Location
Top and Side
Connector & Contact Terminates To
Printed Circuit Board
Shield Panel Ground Type
Shield has bottom panel grounds.
Operating Temperature Range
-40 to 185°F
LED Color (Top Left)
None
Housing Material
LCP (Liquid Crystal Polymer)
LED Color (Top Right)
None
Contact Underplating Material
Nickel
PCB Mount Retention Type
Boardlock
PCB Termination Area Plating Finish
Matte
Port Configuration
Single Port
PCB Ground Tab Location
3.05 mm, .12 in
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Termination Method to Printed Circuit Board
Through Hole - Solder
LED Color (Bottom Right)
None
LED Color (Bottom Left)
None
Connectors & Connector Components Type
Connector
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Number of PCB Ground Tabs
2
Port Matrix Configuration
1 x 1
Housing Material Temperature
260
Contact Mating Area Plating Material
Gold over Nickel
Performance Category
Cat 6
Grounding Options
PCB and Panel Ground
Shield Plating Material
Nickel
Connector Contact Density
Standard
PCB Mount Orientation
Right Angle
3 Reasons You Can Count On Us