FREE Shipping on orders over $50 after you
.
This item is Discontinued.
RJ45 JACK INT.MAG. 1GB 1X1 INV. (Discontinued)
-
Mfr #
5-2301994-5
-
Zoro #
G501026667
Shop for similar items
Specifications
Contact Mating Area Plating Material Thickness
30µin
Shield Plating Finish
Matte
Housing Material Temperature
260
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
PCB Mount Orientation
Right Angle
Grounding Options
PCB and Panel Ground
Shield Panel Ground Type
Shield has bottom panel grounds.
Contact Base Material
Copper Alloy
LED Color (Top Left)
None
Connector Contact Density
Standard
UL Flammability Rating
UL 94V-0
PCB Contact Termination Area Plating Material
Tin
Operating Temperature Range
-40 to 185°F
Connectors & Connector Components Type
Connector
LED Color (Top Right)
None
Contact Underplating Material
Nickel
PCB Termination Area Plating Finish
Matte
Performance Category
Cat 6
PCB Mount Retention Type
Boardlock
PCB Ground Tab Location
3.05 mm, .12 in
Port Matrix Configuration
1 x 1
Housing Material
LCP (Liquid Crystal Polymer)
Number of PCB Ground Tabs
2
LED Color (Bottom Right)
None
Number of Contacts Loaded
8
Latch Orientation
Inverted - Latch Up
Number of Panel Ground Tabs
6
Contact Mating Area Plating Material
Gold over Nickel
Shield Plating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
LED Color (Bottom Left)
None
Panel Ground Location
Top and Side
Port Configuration
Single Port
Termination Method to Printed Circuit Board
Through Hole - Solder
3 Reasons You Can Count On Us