FREE Shipping on orders over $50 after you
.
This item is Discontinued.
RJ45 JACK INT.MAG. 1GB 1X2 (Discontinued)
-
Mfr #
2301996-4
-
Zoro #
G401025449
Shop for similar items
Specifications
Contact Mating Area Plating Material Thickness
30µin
Multiple Port Configuration
Ganged
Latch Orientation
Standard - Latch Down
Connectors & Connector Components Type
Connector
Contact Underplating Material
Nickel
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
PCB Contact Termination Area Plating Material
Tin
Connector Contact Density
Standard
LED Color (Bottom Left)
None
LED Color (Top Left)
None
UL Flammability Rating
UL 94V-0
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Mating Area Plating Material
Gold over Nickel
Number of Panel Ground Tabs
7
PCB Mount Retention Type
Boardlock
Housing Material Temperature
260
Port Configuration
Multiple Ports
LED Color (Bottom Right)
None
Panel Ground Location
Top and Side
Contact Base Material
Copper Alloy
Performance Category
Cat 6
PCB Termination Area Plating Finish
Matte
Shield Plating Material
Nickel
Housing Material
LCP (Liquid Crystal Polymer)
Grounding Options
PCB and Panel Ground
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector & Contact Terminates To
Printed Circuit Board
Port Matrix Configuration
1 x 2
Operating Temperature Range
-40 to 185°F
PCB Ground Tab Location
.12 in, 3.05 mm
Shield Plating Finish
Matte
LED Color (Top Right)
None
Number of Contacts Loaded
8
Shield Panel Ground Type
Shield has bottom panel grounds.
PCB Mount Orientation
Right Angle
Number of PCB Ground Tabs
2
3 Reasons You Can Count On Us