Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RJ45 JACK INT.MAG. 1GB LED 1X1 1-2301994-0

RJ45 JACK INT.MAG. 1GB LED 1X1 (Discontinued)

  • Mfr # 1-2301994-0
  • Zoro # G001025528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2301994-0
Zoro #
G001025528
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.537 in
Contact Mating Area Plating Material Thickness
30µin

Details

Number of Positions
8
Shielded
Yes
Panel Ground Location
Top and Side
Operating Temperature Range
-40 to 185°F
Sealable
No
Housing Material Temperature
260
Contact Mating Area Plating Material
Gold over Nickel
Boardlock Material
LCP
UL Flammability Rating
UL 94V-0
Connectors & Connector Components Type
Connector
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Shield Plating Finish
Matte
LED Color (Top Left)
None
Housing Material
LCP (Liquid Crystal Polymer)
Port Configuration
Single Port
PCB Contact Termination Area Plating Material
Tin
Latch Orientation
Standard - Latch Down
Insulator Material
LCP
Performance Category
Cat 6
Number of PCB Ground Tabs
2
PCB Mount Orientation
Right Angle
PCB Termination Area Plating Finish
Matte
Shield Material
Brass
Grounding Options
PCB and Panel Ground
Shield Panel Ground Type
Shield has bottom panel grounds.
Contact Underplating Material
Nickel
Status Indicator
LED
PCB Mount Retention Type
Boardlock
LED Color (Top Right)
None
Connector Style
Jack
LED Color (Bottom Left)
Green
Number of Panel Ground Tabs
6
Profile
Standard
Contact Base Material
Copper Alloy
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector & Contact Terminates To
Printed Circuit Board
Connector Contact Density
Standard
Port Matrix Configuration
1 x 1
Data Rate
1000 Mb/s
Shield Plating Material
Nickel
PCB Ground Tab Location
.12 in, 3.05 mm
Keyed
No
Number of Contacts Loaded
8
Entry Location
Side
Housing Color
Black
LED Color (Bottom Right)
Yellow

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.