Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 JACK INT.MAG. 1GB LED 1X1 INV (LOW)

  • Mfr # 6-2301994-1

  • Zoro # G801025841


product price: $8.95
/ea
Sold in multiples of 9 for $80.55

Key Features

Number of Positions
8
Shielded
Yes
UL Flammability Rating
UL 94V-0
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Underplating Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2301994-1
Zoro #
G801025841
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
30µin
Connector Height
.444 in

Details

Number of Positions
8
Shielded
Yes
UL Flammability Rating
UL 94V-0
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Underplating Material
Nickel
Shield Panel Ground Type
Shield has bottom panel grounds.
Shield Plating Material
Nickel
Sealable
No
Performance Category
Cat 6
Connector Contact Density
Standard
Number of Contacts Loaded
8
Port Configuration
Single Port
Housing Material Temperature
260
LED Color (Top Right)
Yellow
PCB Ground Tab Location
0 mm, 0 in
Status Indicator
LED
Grounding Options
PCB and Panel Ground
Latch Orientation
Inverted - Latch Up
Boardlock Material
LCP
LED Color (Bottom Left)
None
Operating Temperature Range
-40 to 185°F
Connector & Contact Terminates To
Printed Circuit Board
Profile
Low
Entry Location
Side
Contact Mating Area Plating Material
Gold over Nickel
Connectors & Connector Components Type
Connector
Contact Base Material
Copper Alloy
LED Color (Top Left)
Green/Orange
Connector Style
Jack
Port Matrix Configuration
1 x 1
Insulator Material
LCP
Data Rate
1000 Mb/s
PCB Mount Retention Type
Boardlock
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
Panel Ground Location
Top and Side
Termination Method to Printed Circuit Board
Through Hole - Solder
PCB Mount Orientation
Right Angle
LED Color (Bottom Right)
None
Shield Material
Brass
PCB Termination Area Plating Finish
Matte
Keyed
No
Housing Color
Black
Shield Plating Finish
Matte
Number of PCB Ground Tabs
2
PCB Contact Termination Area Plating Material
Tin
Housing Material
LCP (Liquid Crystal Polymer)
Number of Panel Ground Tabs
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.