Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RJ45 JACK INT.MAG. 1GB LED 1X2 5-2301996-8

RJ45 JACK INT.MAG. 1GB LED 1X2 (Discontinued)

  • Mfr # 5-2301996-8
  • Zoro # G601026734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2301996-8
Zoro #
G601026734
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
30µin
Connector Height
.531 in

Details

Number of Positions
8
Shielded
Yes
Panel Ground Location
Top and Side
LED Color (Bottom Left)
Green/Yellow
Operating Temperature Range
-40 to 185°F
Sealable
No
Boardlock Material
LCP
Contact Mating Area Plating Material
Gold over Nickel
LED Color (Bottom Right)
Green/Yellow
Performance Category
Cat 6
Entry Location
Side
PCB Mount Retention Type
Boardlock
Termination Method to Printed Circuit Board
Through Hole - Solder
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector Style
Jack
Number of Contacts Loaded
8
Shield Panel Ground Type
Shield has bottom panel grounds.
Connector & Contact Terminates To
Printed Circuit Board
Connector Contact Density
Standard
Housing Material Temperature
260
Contact Base Material
Copper Alloy
Housing Material
LCP (Liquid Crystal Polymer)
Data Rate
1000 Mb/s
Status Indicator
LED
Connectors & Connector Components Type
Connector
Number of Panel Ground Tabs
7
Port Configuration
Multiple Ports
PCB Contact Termination Area Plating Material
Tin
Keyed
No
Latch Orientation
Standard - Latch Down
Shield Plating Finish
Matte
Port Matrix Configuration
1 x 2
LED Color (Top Right)
None
PCB Mount Orientation
Right Angle
Contact Underplating Material
Nickel
Shield Plating Material
Nickel
UL Flammability Rating
UL 94V-0
Grounding Options
PCB and Panel Ground
Housing Color
Black
PCB Ground Tab Location
3.05 mm, .12 in
Multiple Port Configuration
Ganged
Insulator Material
LCP
Profile
Standard
Modular Jack & Plug Interface Type
RJ45 with Integrated Magnetics
PCB Termination Area Plating Finish
Matte
Number of PCB Ground Tabs
2
Shield Material
Brass
LED Color (Top Left)
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.