Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RJ45 OVER USB W/ 6 PNL-GND & HTD G/F 5-1775855-1

RJ45 OVER USB W/ 6 PNL-GND & HTD G/F (Discontinued)

  • Mfr # 5-1775855-1
  • Zoro # G401026422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1775855-1
Zoro #
G401026422
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Jack
Type
Jack
Connector Type
Jack
Number of Contacts
8
Color
Black
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Finish
Nickel Plated
Terminal Type
Through Hole - Solder
Material
Brass
Application
Signal
Connection Material
Phosphor Bronze
Hole Center to Center
2.5 mm; 2 mm
Number of Ports
1
Max. Temp.
85°C
Current Rating
1 A; 1.5 A
Terminal Finish
Gold Flash
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.