
RJ45 PLUG PUSH-PULL ASSY C AT5 SHIELDED
Mfr # 1987004-1
Zoro # G900945958
product price:Â $21.85
/ea
Sold in multiples of 4 for $87.40
Key Features
Shielded
Yes
Wire Type
Solid, Stranded
Additional Features
Category 5 Cable
Connector & Contact Terminates To
Wire & Cable
Cable Entry
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1987004-1
Zoro #
G900945958
UPC #
-
Country of Origin
Austria
Dimensions
Wire Size
22 to 22 AWG
Details
Shielded
Yes
Wire Type
Solid, Stranded
Additional Features
Category 5 Cable
Connector & Contact Terminates To
Wire & Cable
Cable Entry
Straight
Housing Material
Lexans, Ultradur
Shield Material
Copper Alloy
Contact Base Material
Copper Alloy
IP Rating
IP67
Wiring Pattern
RJ45
Connectors & Connector Components Type
Connector
Shield Plating Material
Nickel
Contact Mating Area Plating Material
Gold over Nickel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector Contact Density
Standard
Housing Color
Green Blue
Connector Style
Plug
Performance Category
Cat 5e, Cat 5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.