Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RJ45 PLUG PUSH-PULL ASSY C AT5  SHIELDED 1987004-2

RJ45 PLUG PUSH-PULL ASSY C AT5 SHIELDED (Discontinued)

  • Mfr # 1987004-2
  • Zoro # G200945894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1987004-2
Zoro #
G200945894
UPC #
-
Country of Origin
Austria

Dimensions

Wire Size
22 to 22 AWG, 26 AWG

Details

Shielded
Yes
Wire Type
Stranded
Shield Material
Copper Alloy
Connectors & Connector Components Type
Connector
Contact Mating Area Plating Material
Gold over Nickel
Performance Category
Cat 5, Cat 5e
Connector & Contact Terminates To
Wire & Cable
Wiring Pattern
RJ45
Cable Entry
Straight
Housing Color
Green Blue
Connector Contact Density
Standard
Contact Base Material
Copper Alloy
IP Rating
IP67
Housing Material
Lexans, Ultradur
Additional Features
Category 5 Cable
Connector Style
Plug
Shield Plating Material
Nickel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.