FREE Shipping on orders over $50 after you
.
This item is Discontinued.
RJ45 W LED 2X2 30u DIP H=25.4mm (Discontinued)
-
Mfr #
2041376-2
-
Zoro #
G101025053
Shop for similar items
Specifications
Country of Origin
Taiwan, Province of China
PCB Thickness (Recommended)
1.6 mm
Contact Mating Area Plating Material Thickness
30µin
Contact Current Rating (Max)
1A
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shield Plating Material
Nickel
Connectors & Connector Components Type
Connector
Grounding Options
PCB and Panel Ground
Connector Contact Density
Standard
LED Color (Bottom Left)
Green
Contact Base Material
Phosphor Bronze
Panel Mount Feature
Without
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 185°F
Connector Mounting Type
Board Mount
UL Flammability Rating
UL 94V-0
Performance Category
Cat 3
Multiple Port Configuration
Stacked
Modular Jack & Plug Interface Type
RJ45
PCB Mount Orientation
Right Angle
Housing Material
High Temperature Nylon
LED Color (Top Left)
Green
LED Color (Bottom Right)
Yellow
Contact Underplating Material
Nickel
PCB Contact Termination Area Plating Material
Gold Flash
Connector Product Type
Connector Assembly
Circuit Application
Signal
Number of Contacts Loaded
8
Number of PCB Ground Tabs
4
Termination Method to Printed Circuit Board
Through Hole - Solder
Centerline (Pitch)
.04 in
Contact Mating Area Plating Material
Gold
Port Matrix Configuration
2 x 2
LED Color (Top Right)
Yellow
Latch Orientation
Standard - Latch Down
Port Configuration
Multiple Ports
3 Reasons You Can Count On Us