Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45 w/ LED Tab Up Offset DIP H=9.45

  • Mfr # 2041411-1

  • Zoro # G600941373


product price: $3.89
/ea
Sold in multiples of 150 for $583.50

Key Features

Insulation Color
Black
Features
Side Entry; Shielded
Connection Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Max. Temp.
185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041411-1
Zoro #
G600941373
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Connector Assembly
Insulation Color
Black
Features
Side Entry; Shielded
Connection Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Max. Temp.
185 Degrees F
Terminal Type
Jack Connector
Application
Signal, Printed Circuit Board
Mounting Type
Board Mount; Right Angle
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.