Te Connectivity
RN 0402 27K4 0.1% 10PPM 1K RL
Mfr # 4-1879132-7
Zoro # G801068510
Sold in multiples of 1000 for $630.00
$630.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- TE CONNECTIVITY RN 0402 576R 0.1% 10PPM 1K RL 1879128-8
- TE CONNECTIVITY RN 0805 316R 0.1% 10PPM 1KRL 1676302-2
- TE CONNECTIVITY CPF 0402 133K 0.1% 25PPM 1K RL 1-2176280-2
- OHMITE 50W 1000Ohm Resistor L50J1K0
- ALLEN BRADLEY SNUBBER ASSEMBLY RESISTOR 81001-956-55-R
- OHMITE 175W 5OHM RESISTOR D175K5R0
- POWEROHM RESISTORS Resistor 900W 250OHM 2WR1250-2S
- TAMAOHM 100Ohm Resistor TRH500G
- OHMITE 225W 50Ohm Resistor L225J50R
- CATERPILLAR GENUINE OEM SOLAR CERTIFIED 200W 500OHM RESISTOR 701630C1
- GENRAD Decade 10000Ohm Resistor 510-E
- Te Connectivity Resistors