Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RND WIRE RCPT L.P.

  • Mfr # 86571-2

  • Zoro # G101009992


product price: $3.15
/ea
Sold in multiples of 2000 for $6,300.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Contact Material
Phosphor Bronze
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86571-2
Zoro #
G101009992
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.056 in
Contact Plating Thickness
15 µin

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Operating Temperature
105 Degrees C
Application
Signal
Wire Type
Discrete
Hole Center to Center
2.54 mm
Contact Type
Socket
Current Rating
2 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.