Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity ROUND WIRE PIN L.P. 86561-7

ROUND WIRE PIN L.P. (Discontinued)

  • Mfr # 86561-7
  • Zoro # G301064739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86561-7
Zoro #
G301064739
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.056 in
Contact Plating Thickness
50 µin
Max. Single Wire Size
22 AWG

Details

Item
Contact
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Wire Type
Discrete
Contact Finish
Gold Plated
Current Rating
2 A
Connector Terminates To
Wire & Cable
Contact Type
Pin
Terminal Type
Insulation Displacement Crimp
Connection Material
Phosphor Bronze
Terminal Finish
Gold Flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.