
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1419108-1
Zoro #
G701017045
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Mounting Style
Socket, Printed Circuit Board
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Contact Material
AgNi90/10
Number of Poles
1
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Contact Limiting Breaking Current
12A
Contact Limiting Making Current
25 A
Switching Voltage
400 VAC
Coil Resistance
360 Ω
Protection Category
RTII
Operating Temp. Range
85°C
Contact Voltage Rating
250 VAC
Contact Limiting Continuous Current
12A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Clearance
.394 in
Insulation Creepage
.394 in
Coil Type
Monostable, DC
Contact Rating
0A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.