Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, PCB Relay, 12 A, PCB, Plug-in

  • Mfr # 4-1415382-1

  • Zoro # G801018294


product price: $6.59
/ea
Sold in multiples of 40 for $263.60

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V AC
Current Rating
12 A
Contact Rating (AC)
12 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1415382-1
Zoro #
G801018294
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V AC
Current Rating
12 A
Contact Rating (AC)
12 A @ 250V AC
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Number of Poles
1
Power Consumption - Relay
650 mW
Contact Limiting Short-Time Current
12A
Protection Category
RTII
Coil Type
Bistable, 2 Coils
Insulation Clearance
10 mm [ .394 in ]
Switching Voltage
400V AC
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Breaking Current
12A
Operating Temp. Range
70 to 85°C
Contact Limiting Making Current
25A
Coil Resistance
886 Ω
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
12A
Contact Rating
12A
Contact Voltage Rating
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.