Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, Power Relay, 10 A, 1, PCB, Plug-in

  • Mfr # 3-1393239-6

  • Zoro # G701016956


product price: $4.59
/ea
Sold in multiples of 20 for $91.80

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
1
Coil Voltage
5V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393239-6
Zoro #
G701016956
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
1
Coil Voltage
5V DC
Current Rating
10 A
Number of Poles
1
Features
UL Coil Insulation Class F, Sensitive Version
Contact Material
AgNi90/10
Power Consumption - Relay
250 mW
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Clearance
.394 in
Insulation Creepage
.394 in
Coil Resistance
100 Ω
Contact Voltage Rating
250 VAC
Switching Voltage
400 VAC
Contact Limiting Making Current
15 A
Contact Limiting Continuous Current
10A
Contact Limiting Breaking Current
10A
Operating Temp. Range
85°C
Coil Type
Monostable, DC
Contact Rating
0.416666666666667A
Protection Category
RTII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.