Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RT184005 4-1393239-5

RT184005 (Discontinued)

  • Mfr # 4-1393239-5
  • Zoro # G601018425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1393239-5
Zoro #
G601018425
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
5V DC
Contact Form
1 Form A (NO)
Power Consumption - Relay
250 mW
Features
Sensitive Version, UL Coil Insulation Class F
Contact Material
AgNi90/10
Number of Poles
1
Contact Limiting Short-Time Current
10A
Insulation Creepage
.394 in
Coil Resistance
100 Ω
Contact Limiting Making Current
15 A
Operating Temp. Range
70 to 85°C
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Clearance
.394 in
Contact Limiting Continuous Current
10A
Contact Voltage Rating
250 VAC
Switching Voltage
400 VAC
Protection Category
RTII
Coil Type
Monostable, DC
Contact Limiting Breaking Current
10A
Contact Rating
0.416666666666667A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.