
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1393239-9
Zoro #
G301017506
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
24V DC
Contact Form
1 Form A (NO)
Features
Sensitive Version, UL Coil Insulation Class F
Power Consumption - Relay
250 mW
Number of Poles
1
Contact Material
AgNi90/10
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Making Current
15 A
Protection Category
RTII
Insulation Clearance
.394 in
Coil Type
Monostable, DC
Contact Limiting Short-Time Current
10A
Coil Resistance
2304 Ω
Insulation Creepage
.394 in
Switching Voltage
400 VAC
Contact Rating
0.416666666666667A
Operating Temp. Range
70 to 85°C
Contact Voltage Rating
250 VAC
Contact Limiting Continuous Current
10A
Contact Limiting Breaking Current
10A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.