
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-1393239-2
Zoro #
G901017906
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Mounting Style
Socket, Printed Circuit Board
Electrical Connection
Plug-In, PCB-THT
Coil Voltage
5V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
403 mW
Number of Poles
1
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Operating Temp. Range
70 to 85°C
Contact Limiting Making Current
25 A
Protection Category
RTII
Contact Rating
0A
Insulation Clearance
.394 in
Contact Voltage Rating
250 VAC
Contact Limiting Breaking Current
12A
Coil Type
Monostable, DC
Insulation Creepage
.394 in
Coil Resistance
62 Ω
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
12A
Switching Voltage
400 VAC
Contact Limiting Continuous Current
12A
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.