Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, Power Relay, 12 A, PCB, Plug-in

  • Mfr # 5-1393239-4

  • Zoro # G901017708


product price: $4.35
/ea
Sold in multiples of 20 for $87.00

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
12V DC
Current Rating
12 A
Features
UL Coil Insulation Class F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393239-4
Zoro #
G901017708
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
12V DC
Current Rating
12 A
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Power Consumption - Relay
400 mW
Number of Poles
1
Contact Voltage Rating
250 VAC
Coil Type
Monostable, DC
Insulation Creepage
.394 in
Contact Limiting Making Current
25 A
Operating Temp. Range
85°C
Insulation Clearance
.394 in
Switching Voltage
400 VAC
Contact Rating
0A
Contact Limiting Breaking Current
12A
Contact Limiting Continuous Current
12A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
360 Ω
Protection Category
RTII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.