Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Relay, PCB, Socket, PCB, Plug-in, 110V DC

  • Mfr # 5-1393239-8

  • Zoro # G601017855


product price: $5.79
/ea
Sold in multiples of 20 for $115.80

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
110V DC
Features
UL Coil Insulation Class F
Power Consumption - Relay
420 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1393239-8
Zoro #
G601017855
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
110V DC
Features
UL Coil Insulation Class F
Power Consumption - Relay
420 mW
Contact Material
AgNi90/10
Number of Poles
1
Contact Rating
0A
Insulation Creepage
.394 in
Contact Limiting Making Current
25 A
Protection Category
RTII
Contact Limiting Continuous Current
12A
Switching Voltage
400 VAC
Operating Temp. Range
70 to 85°C
Coil Type
Monostable, DC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
250 VAC
Coil Resistance
28800 Ω
Contact Limiting Short-Time Current
12A
Insulation Clearance
.394 in
Contact Limiting Breaking Current
12A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.