
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1419108-6
Zoro #
G801017044
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Mounting Style
Socket, Printed Circuit Board
Electrical Connection
Plug-In, PCB-THT
Coil Voltage
230V AC
Contact Form
1 Form C (CO)
Contact Material
AgNi90/10
Power Consumption - Relay
0.74VA
Features
UL Coil Insulation Class F
Number of Poles
1
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
70°C
Coil Resistance
32500 Ω
Contact Limiting Breaking Current
12A
Insulation Creepage
.394 in
Switching Voltage
400 VAC
Protection Category
RTII
Coil Type
Monostable, AC
Contact Voltage Rating
250 VAC
Contact Limiting Making Current
25 A
Contact Limiting Continuous Current
12A
Insulation Clearance
.394 in
Contact Rating
0A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.