
PCB, Socket, Power Relay, 12 A, 1, PCB, Plug-in (Discontinued)
- Mfr # 6-1393239-5
- Zoro # G501017559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1393239-5
Zoro #
G501017559
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
1
Coil Voltage
12V DC
Current Rating
12 A
Number of Poles
1
Power Consumption - Relay
400 mW
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Contact Rating
0A
Contact Voltage Rating
250 VAC
Switching Voltage
400 VAC
Insulation Creepage
.394 in
Contact Limiting Short-Time Current
12A
Coil Resistance
360 Ω
Coil Type
Monostable, DC
Insulation Clearance
.394 in
Contact Limiting Continuous Current
12A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
12A
Contact Limiting Making Current
25 A
Operating Temp. Range
70 to 85°C
Protection Category
RTII
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.