
PCB, Power Relay, 16 A, PCB, Plug-in
Mfr # 1419108-8
Zoro # G901017074
product price: $4.49
/ea
Sold in multiples of 20 for $89.80
Key Features
Mounting Style
PCB
Electrical Connection
PCB, Plug-in
Coil Voltage
5V DC
Current Rating
16 A
Features
UL Coil Insulation Class F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1419108-8
Zoro #
G901017074
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB, Plug-in
Coil Voltage
5V DC
Current Rating
16 A
Features
UL Coil Insulation Class F
Power Consumption - Relay
403 mW
Number of Poles
1
Contact Material
AgNi90/10
Protection Category
RTII
Contact Limiting Breaking Current
16 A
Contact Rating
16 A
Contact Limiting Making Current
30 A
Insulation Creepage
.394 in
Contact Limiting Short-Time Current
16 A
Contact Voltage Rating
250 VAC
Contact Limiting Continuous Current
16 A
Coil Type
Monostable, DC
Coil Resistance
62 Ω
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
400 VAC
Operating Temp. Range
70 to 85°C
Insulation Clearance
.394 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.