Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, Power Relay, 16 A, PCB, Plug-in

  • Mfr # 7-1393239-8

  • Zoro # G701017830


product price: $5.99
/ea
Sold in multiples of 20 for $119.80

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
5V DC
Current Rating
16 A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393239-8
Zoro #
G701017830
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
5V DC
Current Rating
16 A
Number of Poles
1
Features
Magnetic Latching, UL Coil Insulation Class F
Power Consumption - Relay
403 mW
Contact Material
AgNi90/10
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
250 VAC
Contact Limiting Making Current
30 A
Contact Rating
16 A
Contact Limiting Breaking Current
16 A
Contact Limiting Continuous Current
16 A
Coil Type
Bistable, 1 Coil, Polarized
Coil Resistance
62 Ω
Operating Temp. Range
85°C
Protection Category
RTII
Insulation Creepage
.394 in
Switching Voltage
400 VAC
Insulation Clearance
.394 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.