
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1393239-8
Zoro #
G801018096
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Mounting Style
Socket, Printed Circuit Board
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Features
Magnetic Latching, UL Coil Insulation Class F
Number of Poles
1
Contact Material
AgNi90/10
Power Consumption - Relay
650 mW
Contact Limiting Continuous Current
16 A
Operating Temp. Range
85°C
Contact Limiting Making Current
30 A
Contact Rating
16 A
Contact Limiting Breaking Current
16 A
Coil Type
Bistable, 2 Coils, Polarized
Protection Category
RTII
Contact Voltage Rating
250 VAC
Insulation Creepage
.394 in
Switching Voltage
400 VAC
Insulation Clearance
.394 in
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
886 Ω
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.