Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RT315060 1-1393240-7

RT315060 (Discontinued)

  • Mfr # 1-1393240-7
  • Zoro # G600973329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393240-7
Zoro #
G600973329
UPC #
-
Country of Origin
Austria

Dimensions

Length
29 mm [ 1.142 in ]
Width
12.7 mm [ .5 in ]
Height
15.7 mm [ .618 in ]

Details

Item
PCB Relay
Mounting Style
Printed Circuit Board, Socket
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
60V DC
Contact Material
AgNi90/10
Insulation Initial Dielectric Between Coil/Contact Class
>4000V
Insulation Creepage Class
>8mm
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
5000
Insulation Clearance Between Contact and Coil
10 mm [ .394 in ]
Coil Power Rating Class
400 to 500 mW
Coil Magnetic System
Monostable, DC
Insulation Special Features
Tracking Index of Relay Base PTI250
Contact Arrangement
1 Form C (CO)
Contact Voltage Rating (VAC)
250
Insulation Clearance Class
>8mm
Contact Limiting Short-Time Current (A)
16
Contact Limiting Making Current (A)
30
Environmental Category of Protection
RTII
Insulation Creepage Between Contact and Coil
10 mm [ .394 in ]
Contact Number of Poles
1
Contact Current Class
10 to 20 A, Greater Than 16A
Contact Current Rating (A)
16
Environmental Ambient Temperature (Max)
85 °C [ 185 °F ]
Environmental Ambient Temperature Class
70 to 85°C
Coil Resistance (Ω)
8570
Insulation Initial Dielectric Between Open Contacts (Vrms)
1000
Contact Limiting Continuous Current (A)
16
Contact Limiting Breaking Current (A)
16
Contact Switching Voltage (Max) (VAC)
400
Coil Power Rating (DC) (mW)
420
Contact Plating Material
Gold
Coil Special Features
UL Coil Insulation Class F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.