Zoro Homepage
This item is Discontinued.
Te Connectivity RT334024 4-1393240-8

RT334024 (Discontinued)

  • Mfr # 4-1393240-8
  • Zoro # G201017613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393240-8
Zoro #
G201017613
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
Printed Circuit Board, Socket
Electrical Connection
Plug-In, PCB-THT
Coil Voltage
24V DC
Contact Form
1 Form A (NO)
Contact Material
AgNi90/10
Number of Poles
1
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Contact Limiting Making Current
30 A
Insulation Clearance
.394 in
Coil Type
Monostable, DC
Contact Limiting Continuous Current
16 A
Contact Voltage Rating
250 VAC
Coil Resistance
1440 Ω
Protection Category
RTII
Insulation Creepage
.394 in
Contact Limiting Breaking Current
16 A
Operating Temp. Range
85°C
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
400 VAC
Contact Rating
16 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.