Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RT33K048 2-1393240-5

RT33K048 (Discontinued)

  • Mfr # 2-1393240-5
  • Zoro # G201018474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1393240-5
Zoro #
G201018474
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
Plug-In, PCB-THT
Coil Voltage
48V DC
Contact Form
1 Form A (NO)
Features
UL Coil Insulation Class F
Number of Poles
1
Power Consumption - Relay
417 mW
Contact Material
AgNi90/10
Operating Temp. Range
70 to 85°C
Coil Resistance
5520 Ω
Contact Limiting Short-Time Current
16 A
Insulation Creepage
.394 in
Contact Voltage Rating
250 VAC
Coil Type
Monostable, DC
Switching Voltage
400 VAC
Contact Limiting Breaking Current
16 A
Insulation Clearance
.394 in
Protection Category
RTII
Contact Rating
16 A
Contact Limiting Making Current
30 A
Contact Limiting Continuous Current
16 A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.