Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RT33L012 3-1393240-3

RT33L012 (Discontinued)

  • Mfr # 3-1393240-3
  • Zoro # G501016798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393240-3
Zoro #
G501016798
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket, Printed Circuit Board
Electrical Connection
Plug-In, PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Contact Material
AgSnO2
Features
UL Coil Insulation Class F
Number of Poles
1
Power Consumption - Relay
400 mW
Coil Type
Monostable, DC
Contact Rating
16 A
Contact Limiting Making Current
30 A
Contact Limiting Continuous Current
16 A
Insulation Creepage
.394 in
Insulation Clearance
.394 in
Coil Resistance
360 Ω
Operating Temp. Range
85°C
Contact Limiting Breaking Current
16 A
Protection Category
RTII
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.