Zoro Homepage
This item is Discontinued.
Te Connectivity RT3S4LC4 4-1415073-1

RT3S4LC4 (Discontinued)

  • Mfr # 4-1415073-1
  • Zoro # G901018163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1415073-1
Zoro #
G901018163
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Screw Terminals
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Number of Poles
1
Item - Relay
Relay Package RT
Features
Electrical Indicator, LED, Protection Diode
Power Consumption - Relay
400 mW
Contact Material
AgNi90/10
Switching Voltage
400V AC
Contact Rating
16A
Coil Type
Monostable, DC
Insulation Clearance
10 mm [ .394 in ]
Operating Temp. Range
70 to 85°C
Contact Limiting Making Current
30A
Protection Category
RTI
Contact Voltage Rating
240V AC
Contact Limiting Short-Time Current
16A
Dielectric Voltage
1000 Vrms Coil and Contact; 5000 Vrms Open Contacts
Contact Limiting Breaking Current
16A
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Continuous Current
16A
Coil Resistance
1440 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.