Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RT3S4R24 5-1415073-1

RT3S4R24 (Discontinued)

  • Mfr # 5-1415073-1
  • Zoro # G601017800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1415073-1
Zoro #
G601017800
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Screw Terminals
Coil Voltage
24V AC
Contact Form
1 Form C (CO)
Power Consumption - Relay
1VA
Features
Electrical Indicator, LED
Item - Relay
Relay Package RT
Contact Material
AgNi90/10
Number of Poles
1
Contact Rating
16A
Contact Limiting Making Current
30A
Insulation Clearance
10 mm [ .394 in ]
Contact Voltage Rating
240V AC
Contact Limiting Continuous Current
16A
Operating Temp. Range
50 to 70°C
Contact Limiting Short-Time Current
16A
Coil Resistance
350 Ω
Contact Limiting Breaking Current
16A
Coil Type
Monostable, AC
Switching Voltage
400V AC
Dielectric Voltage
1000 Vrms Coil and Contact; 5000 Vrms Open Contacts
Protection Category
RTI
Insulation Creepage
10 mm [ .394 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.