
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1393243-3
Zoro #
G301017834
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
6V DC
Contact Form
2 Form C (CO)
Power Consumption - Relay
655 mW
Features
UL Coil Insulation Class F
Number of Poles
2
Contact Material
AgNi90/10
Contact Limiting Continuous Current
8A
Contact Limiting Breaking Current
8A
Insulation Clearance
.394 in
Protection Category
RTII
Coil Resistance
55 Ω
Coil Type
Bistable, 2 Coils
Contact Limiting Short-Time Current
8A
Insulation Creepage
.394 in
Contact Limiting Making Current
15 A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
70 to 85°C
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC
Contact Rating
0.333333333333333A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.