
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1393243-2
Zoro #
G201018115
UPC #
-
Country of Origin
Austria
Details
Item
PCB Relay
Mounting Style
Printed Circuit Board, Socket
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
115V AC
Contact Form
2 Form C (CO)
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Number of Poles
2
Power Consumption - Relay
0.76VA
Contact Limiting Making Current
15A
Contact Rating
8A
Coil Type
Monostable, AC
Contact Limiting Breaking Current
8A
Contact Limiting Short-Time Current
8A
Protection Category
RTII
Insulation Clearance
10 mm [ .394 in ]
Insulation Creepage
10 mm [ .394 in ]
Operating Temp. Range
50 to 70°C
Coil Resistance
8100 Ω
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
400V AC
Contact Limiting Continuous Current
8A
Contact Voltage Rating
250V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.