PCB, PCB Relay, 8 A, PCB

  • Mfr # 1415539-1

  • Zoro # G401017246


product price:  $3.59
/ea
Sold in multiples of 22 for $78.98

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
8 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415539-1
Zoro #
G401017246
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
8 A
Contact Material
AgNi90/10
Power Consumption - Relay
400 mW
Number of Poles
2
Features
WG Product in Accordance with IEC 60335-1; UL Coil Insulation Class F
Coil Type
Monostable, DC
Protection Category
RTII
Switching Voltage
400V AC
Contact Limiting Breaking Current
8A
Operating Temp. Range
70 to 85°C
Insulation Clearance
10 mm [ .394 in ]
Contact Voltage Rating
250V AC
Coil Resistance
360 Ω
Contact Limiting Continuous Current
8A
Contact Limiting Short-Time Current
8A
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Making Current
15A
Contact Rating
8A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.