Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RT4S4LC4 1-1415073-1

RT4S4LC4 (Discontinued)

  • Mfr # 1-1415073-1
  • Zoro # G801017006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1415073-1
Zoro #
G801017006
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
DIN Rail
Electrical Connection
Screw Terminals
Coil Voltage
24V DC
Contact Form
2 Form C (CO)
Features
Electrical Indicator, LED, Protection Diode
Contact Material
AgNi90/10
Power Consumption - Relay
400 mW
Number of Poles
2
Item - Relay
Relay Package RT
Dielectric Voltage
2500 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 5000 Vrms Open Contacts
Coil Resistance
1440 Ω
Contact Rating
8A
Protection Category
RTI
Contact Limiting Breaking Current
8A
Contact Limiting Short-Time Current
8A
Insulation Clearance
10 mm [ .394 in ]
Contact Limiting Making Current
15A
Operating Temp. Range
70 to 85°C
Contact Voltage Rating
240V AC
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Continuous Current
8A
Coil Type
Monostable, DC
Switching Voltage
400V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.