Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTANG BNC PCB JACK - LOW PRO

  • Mfr # 5415634-1

  • Zoro # G700984843


product price: $10.75
/ea
Sold in multiples of 35 for $376.25

Key Features

Cable Clamping Method
Through Hole - Solder
Insulated
No
Color
Black
Includes
Hardware Included
Type
Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5415634-1
Zoro #
G700984843
UPC #
-
Country of Origin
Mexico

Details

Cable Clamping Method
Through Hole - Solder
Insulated
No
Color
Black
Includes
Hardware Included
Type
Jack
Material
Polyester, PBT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.