Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTANG JK W/MTG PINS BNC PCB

  • Mfr # 5227161-3

  • Zoro # G700984355


product price: $4.25
/ea
Sold in multiples of 35 for $148.75

Key Features

Cable Clamping Method
Through Hole - Solder
Insulated
No
Material
Zinc
Color
White
Type
Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5227161-3
Zoro #
G700984355
UPC #
-
Country of Origin
Mexico

Details

Cable Clamping Method
Through Hole - Solder
Insulated
No
Material
Zinc
Color
White
Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.